Beli breaker bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- Corrosion Resistant: Yes
- Handle Shape: Straight
- Drive Tool Style: Flex Head Breaker Bar
- Grip Style: Knurled
- Handle Type: Standard
- Material: Alloy Steel
- Flex Range of Motion (°): 90
- Head Type: Flexible
- Standards: ASME B107.110-2012
- WORKPRO Breaker BarDeskripsi:•Chrome steel•Matt chrome plated•Gourd tail handle, comfortable to hold•Use with Sockets, adapters, and extension barsatribut:
- Size (Inchxmm): 1/2x380
- BluePoint 1/2inch Breaker BarDeskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards Categorie: Ratchets, Sockets & Accessories 1/2inch Sockets/Bit Sockets.
- PROTO Combination Wrench (Kunci Ring Pas)Deskripsi:Combination wrenches have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- Handle Color: Silver
- Wrench Shape: Straight
- Handle Type: One Piece
- Head Offset Angle (°): 15
- Material: Alloy Steel
- Tether Style: Tether Capable
- SATA Flex Handle Breaker Bar 1/2 Inch Dr.Deskripsi:- Made of chrome Vanadium steel- Flex head drive for multiple angles of use
- PROTO 1/4inch Drive Metric Combination Socket 6 Pointatribut:
- Drive Size (inch): 1/4
- Point Size: 6
- Finish: Full Polish
- Unit of Measure: Metric
- Weight (lbs): 4.21
- Piece Count: 29
- BluePoint 3/8inch Breaker BarDeskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards Categorie: Ratchets, Sockets & Accessories 3/8inch Sockets/Bit Sockets.atribut:
- Length: 253mm
- JTC Gagang Sok Tatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Dr. Wobble Extension Baratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Flexible Ratchet HandleDeskripsi:-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of insertions: 10
- Total Length: 340mm
- SK PROFESSIONAL TOOLS Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- UNSPSC: 27111711
- Corrosion Resistant: Yes
- Finish: Chrome
- Grip Style: Knurled
- Handle Shape: Straight
- Handle Type: Standard
- Head Type: Flexible
- Insulated: No
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Ratcheting: No
- Standards: ASME B107.110-2012
- Tether Ready: No
- TEKIRO Handle FleksibelDeskripsi:TEKIRO FLExIBLE HANDLE merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock, dengan kelebihan ujung handle untuk kunci socknya dapat dirubah sudutnya.Fungsi : sebagai penghubung antara handle dengan kunci sockMaterial : Chrome Vanadium
- WIHA Breaker BarDeskripsi:Insulated breaker bars have an insulated bar to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when loosening overtightened fasteners. The insulated bar also allows for a more secure grip when turning compared to a noninsulated bar. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- UNSPSC: 27111704
- Corrosion Resistant: Yes
- Drive Size (inch): 1/2
- Finish: Chrome
- Grip Style: Soft Grip
- Handle Shape: L-Shape
- Handle Type: Soft Grip
- Head Type: Standard
- Insulated: Yes
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Overall Length (inch): 10 1/2
- Ratcheting: No
- Standards: ASTM F1505; CSA; EN/IEC 60900; NFPA70E; VDE
- Tether Ready: No
- Voltage Rating (V): 1000 (AC); 1500 (DC)
- AMPCO Breaker BarDeskripsi:These nonsparking flex-head breaker bars won't spark during use and can loosen overtightened fasteners in locations where flammable vapors or combustible liquids are present. They come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles in tight spaces. Breaker bars are used with sockets to break loose overtightened fasteners and have a long handle that can generate more torque than a standard-length ratchet.atribut:
- UNSPSC: 27111704
- Corrosion Resistant: Yes
- Drive Size (inch): 1/2
- Finish: Natural
- Grip Style: Non-slip
- Handle Shape: Straight
- Handle Type: Standard
- Head Type: Flexible
- Insulated: No
- Material: Aluminium Bronze
- Non-Magnetic: Yes
- Non-Sparking: Yes
- Overall Length (inch): 12
- Ratcheting: No
- Standards: ASTM A342; FM Approved
- Tether Ready: No
Daftar Harga breaker bar Terbaru March 2026
| PROTO Breaker Bar | Rp609.900 |
| KYOTO TOOL (KTC) T-Type Torx Bit Socket | Rp149.900 |
| JTC Professional Breaker Bar | Rp92.900 |
| WORKPRO Breaker Bar | Rp149.900 |
| BluePoint 1/2inch Breaker Bar | Rp259.900 |
| PROTO Combination Wrench (Kunci Ring Pas) | Rp309.900 |
| SATA Flex Handle Breaker Bar 1/2 Inch Dr. | Rp229.900 |
| PROTO 1/4inch Drive Metric Combination Socket 6 Point | Rp4.799.900 |
| TONE Wobble Extension Bar | Rp259.900 |
| TONE Shake Neck Extension Bars | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20T-Type%20Torx%20Bit%20Socket/bqP105426422-1.jpg)


/4vP107278175-1.jpg)